https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDh8aW1hZ2UvanBlZ3xhRE5oTDJnM01TOHhNREUwT0RVME5UVTJNRFl3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlVVUmZNekF3ZURNd01DNXFjR2N8MTE0OGViYjBhMzI2MmRhN2RhNTA4NzAwYjVlMGMyZWM2ZTYzM2NlOTA5MzdkMTkxMGVjMDI1NjA4Mzk0MmJkYQ
TIMKEN
TIMKEN
P3414M85-SK
TIMKEN TIMKEN
Description
P3414M85-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755458
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 34 Teeth; 93.675MM Face Width; Bushed; 148.666MM Outside Diameter; 151.52MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
P3414M85-SK
BDI #
24303102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P3414M85-SK/p/24303102
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
6.015
EAN
0070964154422
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
14
Long Description
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 34 Teeth; 93.675MM Face Width; Bushed; 148.666MM Outside Diameter; 151.52MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Flange Outside Diameter
6.125 Inch | 155.575 Millimeter
Pitch Diameter
5.965 Inch | 151.52 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Outside Diameter
5.853 Inch | 148.666 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh