https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
CONTINENTAL
CONTINENTAL
P38-8M-30-1610
CONTINENTAL CONTINENTAL
Description
P38-8M-30-1610 TAPER LOCK SPROCKET ; NON-RETURNABLE
30MM Belt Width; 8MM Belt Pitch; 8M-30 HawkPD Belt Style; 38 Teeth; 31.75MM Face Width; Bushed; 104.902MM Flange OD; 95.402MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
P38-8M-30-1610
BDI #
414187
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P38-8M-30-1610/p/414187
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.953
EAN
0037256319525
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30 Hawk PD
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
30MM Belt Width; 8MM Belt Pitch; 8M-30 HawkPD Belt Style; 38 Teeth; 31.75MM Face Width; Bushed; 104.902MM Flange OD; 95.402MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Face Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
4.13 Inch | 104.902 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Outside Diameter
3.756 Inch | 95.402 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.81 Inch | 96.774 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh