https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P388M85-1615
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P388M85-1615 SPROCKET ; HTS-TB
Synchronous Pulley; 85MM Belt Width; 8 Millimeter Belt Pitch; 8M-85 Belt Style; 38 Teeth; 88.9MM Face Width; Bushed; 105.664MM Flange OD; 95.39MM OD; 96.77MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Part #
P388M85-1615
BDI #
610304
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P388M85-1615/p/610304
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.13
EAN
0697950781716
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
4.7
Long Description
Synchronous Pulley; 85MM Belt Width; 8 Millimeter Belt Pitch; 8M-85 Belt Style; 38 Teeth; 88.9MM Face Width; Bushed; 105.664MM Flange OD; 95.39MM OD; 96.77MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Flange Outside Diameter
4.16 Inch | 105.664 Millimeter
Outside Diameter
3.756 Inch | 95.39 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.81 Inch | 96.77 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh