https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODV8aW1hZ2UvanBlZ3xhR00xTDJnMU1DODVPREExTmpFM016azNOemt3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOU9Sa3hmTXpBd2VETXdNQzVxY0djfDlmMWQxNDgwZDk5NTNhZTZmZDMyYmM2MDc0ZjkwMDYxMWM3M2E2MmZkN2IyZTA5NjZiMzhkNjEzNzgxZjM1NmE
GATES
GATES
P40-5M-09AL
GATES GATES
Description
P40-5M-09AL SYNCHRONOUS PULLEY ; 40GROVES 5MM P 09MM W
9MM Belt Width; 5MM Belt Pitch; 5M-9 PowerGrip HTD Belt Style; 40 Teeth; 13.868MM Face Width; Rough Bore; 62.509MM OD; 63.652MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Bore
Part #
P40-5M-09AL
BDI #
1125714
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P40-5M-09AL/p/1125714
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
EAN
0072053114805
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9 PowerGrip HTD
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Type 6
Inch - Metric
Metric
Long Description
9MM Belt Width; 5MM Belt Pitch; 5M-9 PowerGrip HTD Belt Style; 40 Teeth; 13.868MM Face Width; Rough Bore; 62.509MM OD; 63.652MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Bore
Face Width
0.546 Inch | 13.868 Millimeter
Pitch Diameter
2.506 Inch | 63.652 Millimeter
Outside Diameter
2.461 Inch | 62.509 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh