https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-5M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MTJ8aW1hZ2UvanBlZ3xhRE16TDJoaU5pOHhNRFkwTkRFek9UTXhNVEV6TkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4MVRWOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDI4ZDJhMWM2ODdhM2NlZGI0MTkwMTUzMWRhNDkxYzRhNTI0ZWZmMmFiYzdkYTIwOGFkN2E4ZGJkMzllZTgyMTY
DODGE
DODGE
P40-5M-15-JA HTD
DODGE DODGE
Description
P40-5M-15-JA HTD SYNCH SPROCKET ; NON RETURNABLE
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 40 Teeth; 22.606MM Face Width; Bushed; 69.418MM Flange OD; 62.509MM OD; 63.652MM Pitch Diameter; Yes Keyway; 19 To 22MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Part #
P40-5M-15-JA HTD
BDI #
255591
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P40-5M-15-JA-HTD/p/255591
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.328
EAN
0782475743223
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.7
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 40 Teeth; 22.606MM Face Width; Bushed; 69.418MM Flange OD; 62.509MM OD; 63.652MM Pitch Diameter; Yes Keyway; 19 To 22MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
0.89 Inch | 22.606 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 19 To 22 Millimeter
Flange Outside Diameter
2.733 Inch | 69.418 Millimeter
Pitch Diameter
2.506 Inch | 63.652 Millimeter
Outside Diameter
2.461 Inch | 62.509 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh