https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
P44-14M-170-FL
CONTINENTAL CONTINENTAL
Description
P44-14M-170-FL SPROCKET ; NON-RETURNABLE
170MM Belt Width; 14MM Belt Pitch; 14M-170 HawkPD Belt Style; 44 Teeth; 179.4MM Face Width; Bushed; 211.836MM Flange OD; 193.294MM OD; 196.088MM Pitch Diam; Keyway; 25.4 To 79.375MM Bushing Bore Range; FL Bushing; No Minimum Plain Bore
Part #
P44-14M-170-FL
BDI #
413731
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P44-14M-170-FL/p/413731
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
14.606
EAN
0037256314964
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170 Hawk PD
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
FL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
170MM Belt Width; 14MM Belt Pitch; 14M-170 HawkPD Belt Style; 44 Teeth; 179.4MM Face Width; Bushed; 211.836MM Flange OD; 193.294MM OD; 196.088MM Pitch Diam; Keyway; 25.4 To 79.375MM Bushing Bore Range; FL Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.72 Inch | 196.088 Millimeter
Flange Outside Diameter
8.34 Inch | 211.836 Millimeter
Bushing Bore Range
1 To 3-1/8 Inch | 25.4 To 79.375 Millimeter
Face Width
7.063 Inch | 179.4 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Outside Diameter
7.61 Inch | 193.294 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh