https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
GATES
GATES
P46-14MGT-40
GATES GATES
Description
P46-14MGT-40 SYNCHRONOUS PULLEY ; NON-RETURNABLE 46GROVES 14MM P 40MM W
40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 46 Teeth; 46.99MM Face Width; Bushed; 213.868MM Flange OD; 202.209MM OD; 205.003MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
P46-14MGT-40
BDI #
1125748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P46-14MGT-40/p/1125748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.53
EAN
0072053633368
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-40 Powergrip GT2
Number of Teeth
46
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 46 Teeth; 46.99MM Face Width; Bushed; 213.868MM Flange OD; 202.209MM OD; 205.003MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Flange Outside Diameter
8.42 Inch | 213.868 Millimeter
Pitch Diameter
8.071 Inch | 205.003 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.85 Inch | 46.99 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Outside Diameter
7.961 Inch | 202.209 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh