https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzR8aW1hZ2UvanBlZ3xhRFptTDJobU15OHhNRGN4TVRNMk9UZ3dPVGsxTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xiZjExZjkyNDdlNTk1YjYyMjYwNGUyNzEyMWFmNmQ5YmRkNWZiYTZhNDgxYWFiNmYwMWM1ZTE3NjZiNzRjN2Nm
GATES
GATES
P48-20M-170
GATES GATES
Description
P48-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 48GROVES 20MM P 170MM W
170MM Belt Width; 20MM Belt Pitch; 20M-170 Powergrip HTD Belt Style; 48 Teeth; 181.102MM Face Width; Bushed; 324.637MM Flange OD; 301.269MM OD; 305.587MM Pitch Diam; Keyway; 50.8 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Part #
P48-20M-170
BDI #
1125757
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P48-20M-170/p/1125757
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
54.43
EAN
0072053126839
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170 Powergrip HTD
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1
Inch - Metric
Metric
Long Description
170MM Belt Width; 20MM Belt Pitch; 20M-170 Powergrip HTD Belt Style; 48 Teeth; 181.102MM Face Width; Bushed; 324.637MM Flange OD; 301.269MM OD; 305.587MM Pitch Diam; Keyway; 50.8 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Belt Width
6.693 Inch | 170 Millimeter
Outside Diameter
11.861 Inch | 301.269 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 50.8 To 139.7 Millimeter
Face Width
7.13 Inch | 181.102 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
12.781 Inch | 324.637 Millimeter
Pitch Diameter
12.031 Inch | 305.587 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh