https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-5M-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDh8aW1hZ2UvanBlZ3xhR1poTDJnMlpTOHhNRFkwTkRFMU1UQTBNakEzT0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4MVRWOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGRlNjAwMGMwZjM4ZmMyNWRjYTRmZTVlZGFiMTg3ZWFlODRmNzUxY2JjNjVmNmI5ZDM3MjQ4MDM0NTE1YTRmNjM
DODGE
DODGE
P48-5M-15-1210 HT250
DODGE DODGE
Description
P48-5M-15-1210 HT250 SYNCH SPROCKET
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 48 Teeth; 22.606MM Face Width; Bushed; 84.531MM Flange OD; 75.26MM OD; 76.403MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
P48-5M-15-1210 HT250
BDI #
255115
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P48-5M-15-1210-HT250/p/255115
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.472
EAN
0782475733002
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 48 Teeth; 22.606MM Face Width; Bushed; 84.531MM Flange OD; 75.26MM OD; 76.403MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Belt Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.963 Inch | 75.26 Millimeter
Face Width
0.89 Inch | 22.606 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Flange Outside Diameter
3.328 Inch | 84.531 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh