https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
GATES
GATES
P48-5MGT-15
GATES GATES
Description
P48-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
15MM Belt Width; 5MM Belt Pitch; 5MGT-15 Powergrip GT2 Belt Style; 48 Teeth; 17.526MM Face Width; Bushed; 84.582MM Flange OD; 75.26MM OD; 76.403MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
P48-5MGT-15
BDI #
1125763
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P48-5MGT-15/p/1125763
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.44
EAN
0072053462036
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5MGT-15 Powergrip GT2
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type BF1
Inch - Metric
Metric
Long Description
15MM Belt Width; 5MM Belt Pitch; 5MGT-15 Powergrip GT2 Belt Style; 48 Teeth; 17.526MM Face Width; Bushed; 84.582MM Flange OD; 75.26MM OD; 76.403MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Outside Diameter
2.963 Inch | 75.26 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.33 Inch | 84.582 Millimeter
Face Width
0.69 Inch | 17.526 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh