https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
P48-8M-85-SFL
CONTINENTAL CONTINENTAL
Description
P48-8M-85-SFL SPROCKET ; NON-RETURNABLE
85MM Belt Width; 8MM Belt Pitch; 8M-85 HawkPD Belt Style; 48 Teeth; 88.9MM Face Width; Bushed; 131.064MM Flange OD; 120.853MM OD; 122.225MM Pitch Diam; Keyway; 12.7 To 60.325MM Bushing Bore Range; SFL Bushing; No Minimum Plain Bore
Part #
P48-8M-85-SFL
BDI #
413760
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P48-8M-85-SFL/p/413760
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.402
EAN
0037256315251
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85 Hawk PD
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SFL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
85MM Belt Width; 8MM Belt Pitch; 8M-85 HawkPD Belt Style; 48 Teeth; 88.9MM Face Width; Bushed; 131.064MM Flange OD; 120.853MM OD; 122.225MM Pitch Diam; Keyway; 12.7 To 60.325MM Bushing Bore Range; SFL Bushing; No Minimum Plain Bore
Flange Outside Diameter
5.16 Inch | 131.064 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
4.758 Inch | 120.853 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-3/8 Inch | 12.7 To 60.325 Millimeter
Pitch Diameter
4.812 Inch | 122.225 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh