https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
1125782
Pulleys - Synchronous
GATES
GATES
P52-14MGT-55
GATES GATES
Description
P52-14MGT-55 SYNCHRONOUS PULLEY ; 55MM BELT W 14MM BELT PIT 14M-55
55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 52 Teeth; 61.722MM Face Width; Bushed; 246.05MM Flange OD; 228.93MM OD; 231.724MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
77115052
BDI #
1125782
Details
649.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P52-14MGT-55/p/1125782
Your Price
$ 649.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
13.27
EAN
0072053459944
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-55 Powergrip GT2
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 52 Teeth; 61.722MM Face Width; Bushed; 246.05MM Flange OD; 228.93MM OD; 231.724MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Flange Outside Diameter
9.687 Inch | 246.05 Millimeter
Outside Diameter
9.013 Inch | 228.93 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.123 Inch | 231.724 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Face Width
2.43 Inch | 61.722 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh