https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P525M25-JA
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P525M25-JA SPROCKET ; 5MM P 52T 25MM W BORED FOR JA BUSH
Synchronous Pulley; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 52 Teeth; 26.416MM Face Width; Bushed; 86.614MM Flange OD; 81.61MM OD; 82.753MM Pitch Diam; Yes Keyway; 14 To 28MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Part #
P525M25-JA
BDI #
610405
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P525M25-JA/p/610405
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.65
EAN
0697950782485
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
1.17
Long Description
Synchronous Pulley; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 52 Teeth; 26.416MM Face Width; Bushed; 86.614MM Flange OD; 81.61MM OD; 82.753MM Pitch Diam; Yes Keyway; 14 To 28MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Belt Width
0.984 Inch | 25 Millimeter
Pitch Diameter
3.258 Inch | 82.753 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Outside Diameter
3.213 Inch | 81.61 Millimeter
Bushing Bore Range
3/8 To 1-1/4 Inch | 14 To 28 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.41 Inch | 86.614 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh