https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P685M15-SDS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P685M15-SDS SPROCKET ; HTS-QD
Synchronous Pulley; 15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 68 Teeth; 16.51MM Face Width; Bushed; 112.014MM Flange OD; 107.086MM OD; 108.229MM Pitch Diam; Yes Keyway; 14 To 48MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
P685M15-SDS
BDI #
610491
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P685M15-SDS/p/610491
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.953
EAN
0697950783123
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
2.48
Long Description
Synchronous Pulley; 15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 68 Teeth; 16.51MM Face Width; Bushed; 112.014MM Flange OD; 107.086MM OD; 108.229MM Pitch Diam; Yes Keyway; 14 To 48MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Flange Outside Diameter
4.41 Inch | 112.014 Millimeter
Outside Diameter
4.216 Inch | 107.086 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Face Width
0.65 Inch | 16.51 Millimeter
Pitch Diameter
4.261 Inch | 108.229 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh