https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODV8aW1hZ2UvanBlZ3xhR00xTDJnMU1DODVPREExTmpFM016azNOemt3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOU9Sa3hmTXpBd2VETXdNQzVxY0djfDlmMWQxNDgwZDk5NTNhZTZmZDMyYmM2MDc0ZjkwMDYxMWM3M2E2MmZkN2IyZTA5NjZiMzhkNjEzNzgxZjM1NmE
GATES
GATES
P70-5M-09AL
GATES GATES
Description
P70-5M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
9MM Belt Width; 5MM Belt Pitch; 5M-9 Powergrip HTD Belt Style; 70 Teeth; 14.326MM Face Width; Rough Bore; 110.261MM OD; 111.404MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Bore
Part #
P70-5M-09AL
BDI #
1125864
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P70-5M-09AL/p/1125864
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.36
EAN
0770075265863
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9 Powergrip HTD
Number of Teeth
70
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Inch - Metric
Metric
Long Description
9MM Belt Width; 5MM Belt Pitch; 5M-9 Powergrip HTD Belt Style; 70 Teeth; 14.326MM Face Width; Rough Bore; 110.261MM OD; 111.404MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Bore
Belt Width
0.354 Inch | 9 Millimeter
Outside Diameter
4.341 Inch | 110.261 Millimeter
Pitch Diameter
4.386 Inch | 111.404 Millimeter
Face Width
0.564 Inch | 14.326 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh