https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P8020M340-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P8020M340-P SPROCKET ; HTS-QD
Synchronous Pulley; 340MM Belt Width; 20 Millimeter Belt Pitch; 20M-340 Belt Style; 80 Teeth; 352.552MM Face Width; Bushed; 529.996MM Flange OD; 504.977MM OD; 509.295MM Pitch Diam; Yes Keyway; 100 To 170MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Part #
P8020M340-P
BDI #
610536
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P8020M340-P/p/610536
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
184.324
EAN
0697950441948
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-340
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
406
Long Description
Synchronous Pulley; 340MM Belt Width; 20 Millimeter Belt Pitch; 20M-340 Belt Style; 80 Teeth; 352.552MM Face Width; Bushed; 529.996MM Flange OD; 504.977MM OD; 509.295MM Pitch Diam; Yes Keyway; 100 To 170MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Belt Width
13.386 Inch | 340 Millimeter
Outside Diameter
19.881 Inch | 504.977 Millimeter
Flange Outside Diameter
20.866 Inch | 529.996 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Face Width
13.88 Inch | 352.552 Millimeter
Pitch Diameter
20.051 Inch | 509.295 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh