https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDl8aW1hZ2UvanBlZ3xhRE5sTDJnd1pTOHhNRFV3TnpJNU9EVTNNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w1NmU5NjNlZTYyNjczOWQwNWVkMjA1NWFkOWYzYzkzYTEwNmZhMzgwZDgxZGRjNDExMjY0ZmE1MzdiNDZkYTZj
1125904
Pulleys - Synchronous
GATES
GATES
P90-14MGT-115
GATES GATES
Description
P90-14MGT-115 SYNCHRONOUS PULLEY ; 90GROVES 14MM P 115MM W
115MM Belt Width; 14MM Belt Pitch; 14MGT-115 Powergrip GT2 Belt Style; 90 Teeth; 133.604MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore
Part #
77111090
BDI #
1125904
Details
1823.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P90-14MGT-115/p/1125904
Your Price
$ 1,823.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
59.87
EAN
0072053459562
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-115 Powergrip GT2
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4545
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type D1
Inch - Metric
Metric
Long Description
115MM Belt Width; 14MM Belt Pitch; 14MGT-115 Powergrip GT2 Belt Style; 90 Teeth; 133.604MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Outside Diameter
15.68 Inch | 398.272 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 49.213 To 125.413 Millimeter
Pitch Diameter
15.79 Inch | 401.066 Millimeter
Face Width
5.26 Inch | 133.604 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh