https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
GATES
GATES
PB10XL025
GATES GATES
Description
PB10XL025 TIMING PULLEY ; NON-RETURNABLE
Synchronous Pulley; 1/4" Belt Width; 1/5" Belt Pitch; XL Belt Style; 10 Teeth; 7/16" Face Width; Rough Bore; 7/8" Flange OD; 0.617" OD; 0.637" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Part #
PB10XL025
BDI #
1125925
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB10XL025/p/1125925
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.005
EAN
0770075265900
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
10
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78231500
Weight / LBS
0.637
Long Description
Synchronous Pulley; 1/4" Belt Width; 1/5" Belt Pitch; XL Belt Style; 10 Teeth; 7/16" Face Width; Rough Bore; 7/8" Flange OD; 0.617" OD; 0.637" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.875 Inch | 22.225 Millimeter
Pitch Diameter
0.637 Inch | 16.18 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Outside Diameter
0.617 Inch | 15.672 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh