https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
GATES
GATES
PB11MXL025
GATES GATES
Description
PB11MXL025 TIMING PULLEY ; NON-RETURNABLE
Synchronous Pulley; 1/4" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 11 Teeth; 0.33" Face Width; Rough Bore; 0.45" Flange OD; 0.26" OD; 0.28" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.13" Max Bore
Part #
PB11MXL025
BDI #
1125928
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB11MXL025/p/1125928
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.03
EAN
0072053128703
Product Group - BDI
M02316
Belt Pitch
2/25 Inch
Belt Style
MXL
Number of Teeth
11
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.13
Other Features
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78260011
Weight / LBS
0.07
Long Description
Synchronous Pulley; 1/4" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 11 Teeth; 0.33" Face Width; Rough Bore; 0.45" Flange OD; 0.26" OD; 0.28" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.13" Max Bore
Pitch Diameter
0.28 Inch | 7.112 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.26 Inch | 6.604 Millimeter
Face Width
0.33 Inch | 8.382 Millimeter
Flange Outside Diameter
0.45 Inch | 11.43 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh