https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
GATES
GATES
PB11XL025
GATES GATES
Description
PB11XL025 TIMING PULLEY
Synchronous Pulley; 1/4" Belt Width; 1/5" Belt Pitch; XL Belt Style; 11 Teeth; 7/16" Face Width; Rough Bore; 15/16" Flange OD; 0.68" OD; 0.7" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Part #
PB11XL025
BDI #
1125929
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB11XL025/p/1125929
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.01
EAN
0770075265924
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
11
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78231501
Weight / LBS
0.05
Long Description
Synchronous Pulley; 1/4" Belt Width; 1/5" Belt Pitch; XL Belt Style; 11 Teeth; 7/16" Face Width; Rough Bore; 15/16" Flange OD; 0.68" OD; 0.7" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Outside Diameter
0.68 Inch | 17.272 Millimeter
Flange Outside Diameter
0.938 Inch | 23.825 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Pitch Diameter
0.7 Inch | 17.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh