https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
GATES
GATES
PB17L100
GATES GATES
Description
PB17L100 TIMING PULLEY
Synchronous Pulley; 1" Belt Width; 3/8" Belt Pitch; L Belt Style; 17 Teeth; 1-1/4" Face Width; Rough Bore; 2-1/4" Flange OD; 1.999" OD; 2.029" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Part #
PB17L100
BDI #
1126003
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB17L100/p/1126003
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.54
EAN
0072053129045
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
17
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Other Features
Power Grip | Light Duty | Steel Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78230736
Weight / LBS
1.1
Long Description
Synchronous Pulley; 1" Belt Width; 3/8" Belt Pitch; L Belt Style; 17 Teeth; 1-1/4" Face Width; Rough Bore; 2-1/4" Flange OD; 1.999" OD; 2.029" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
2.029 Inch | 51.537 Millimeter
Flange Outside Diameter
2.25 Inch | 57.15 Millimeter
Outside Diameter
1.999 Inch | 50.775 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh