https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzB8aW1hZ2UvanBlZ3xhRGM0TDJnMU5DOHhNREUwT0RVME16azROemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxSlRRbDh6TURCNE16QXdMbXB3Wnd8YjdmNWY2NzQyMWQ3MDY2NTY5MDgwNzIyYWEzZjE0MDRiZmNmOTM2ZTdhZmQxN2Q1ZDE2Y2I0NmNlY2IxMmJmYQ
TIMKEN
TIMKEN
PB8MX36S36
TIMKEN TIMKEN
Description
PB8MX36S36 SYNCHRONOUS SPROCKET ; 101755904
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 36 Teeth; 40.132MM Face Width; Rough Bore; 90.068MM Outside Diameter; 91.67MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PB8MX36S36
BDI #
24303840
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB8MX36S36/p/24303840
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.676
EAN
0070964158420
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.313
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
5.9
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 36 Teeth; 40.132MM Face Width; Rough Bore; 90.068MM Outside Diameter; 91.67MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
1.58 Inch | 40.132 Millimeter
Flange Outside Diameter
4.01 Inch | 101.854 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.609 Inch | 91.67 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Outside Diameter
3.546 Inch | 90.068 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh