https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5ODB8aW1hZ2UvanBlZ3xhRFJqTDJnMlpDOHhNREUwT0RVMU16VTFOVGs1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NTQwYzM4ZTQ4OGJhZTUyYTdmN2I4ZjRjYWUyMDNkYzQ4ZTBlYTFjOGEyZDVjOTEzOGNiYzFkYzkwNDU0OGU3Ng
SKF
SKF
PHP 192-14M-85TB
SKF SKF
Description
PHP 192-14M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 192 Teeth; 101.6MM Face Width; Bushed; 852.82MM Outside Diameter; 855.62MM Pitch Diameter; Yes Keyway; 40 To 100MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Part #
PHP 192-14M-85TB
BDI #
1289759
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-192-14M-85TB/p/1289759
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
114
EAN
7316572662892
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
189.59755
Long Description
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 192 Teeth; 101.6MM Face Width; Bushed; 852.82MM Outside Diameter; 855.62MM Pitch Diameter; Yes Keyway; 40 To 100MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-3/4 To 4 Inch | 40 To 100 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
33.686 Inch | 855.62 Millimeter
Outside Diameter
33.576 Inch | 852.82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh