https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhR1F5TDJoaVppOHhNREUwT0RVME1USTJOems1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZWMFZDWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufDYwMTJhYzk2ZWE1NTM2Mzc5YmUyNTBjMDIyNThhMjZkOTk4YmQzNjU3ZTcwNjE0YzYwNmExOGE3Njg1NzI3MWI
SKF
SKF
PHP 44H150TB
SKF SKF
Description
PHP 44H150TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 44 Teeth; 1.772" Face Width; Bushed; 6.949" Outside Diameter; 7.003" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
PHP 44H150TB
BDI #
1289324
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-44H150TB/p/1289324
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.037
EAN
7316572602126
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
11.44199
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 44 Teeth; 1.772" Face Width; Bushed; 6.949" Outside Diameter; 7.003" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Belt Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.949 Inch | 176.5 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.003 Inch | 177.87 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Flange Outside Diameter
7.244 Inch | 184 Millimeter
Face Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh