Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHP 64-8M-85TB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhR1F5TDJoaVppOHhNREUwT0RVME1USTJOems1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZWMFZDWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufDYwMTJhYzk2ZWE1NTM2Mzc5YmUyNTBjMDIyNThhMjZkOTk4YmQzNjU3ZTcwNjE0YzYwNmExOGE3Njg1NzI3MWI
1289675 Pulleys - Synchronous 

SKF SKF

PHP 64-8M-85TB

Description

PHP 64-8M-85TB PULLEY ; NON-RETURNABLE

Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 64 Teeth; 95MM Face Width; Bushed; 161.6MM Outside Diameter; 162.97MM Pitch Diameter; Yes Keyway; 16 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

PHP 64-8M-85TB

BDI #
1289675

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
6.2
EAN
7316572604533
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
13.66866
Long Description
Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 64 Teeth; 95MM Face Width; Bushed; 161.6MM Outside Diameter; 162.97MM Pitch Diameter; Yes Keyway; 16 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
3.74 Inch | 95 Millimeter
Outside Diameter
6.362 Inch | 161.6 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Flange Outside Diameter
6.732 Inch | 171 Millimeter
Pitch Diameter
6.416 Inch | 162.97 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh