https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
IPL
IPL
PULLEY TIMING 308M050 6F ST TL1615
IPL IPL
Description
IPL PULLEY TIMING 308M050 6F ST TL1615
Pulley, Synchronous; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 30 Teeth; 53.975MM Face Width; Bushed; 85.09MM Flange OD; 75.13MM Outside Diameter; 76.394MM Pitch Diameter; Keyway; 1615 Bushing; No Minimum Plain Bore
Part #
PULLEY TIMING 308M050 6F ST TL1615
BDI #
15069201
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PULLEY-TIMING-308M050-6F-ST-TL1615/p/15069201
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.5
Product Group - BDI
M02316
Belt Pitch
8 Millimeter
Belt Style
8M-50
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Other Features
Hawk PD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 30 Teeth; 53.975MM Face Width; Bushed; 85.09MM Flange OD; 75.13MM Outside Diameter; 76.394MM Pitch Diameter; Keyway; 1615 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Flange Outside Diameter
3.35 Inch | 85.09 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Outside Diameter
2.958 Inch | 75.13 Millimeter
Pitch Diameter
3.008 Inch | 76.394 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh