![PULLEY TIMING 31T10/12-2 AL PILOT](/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ)
![PULLEY TIMING 31T10/12-2 AL PILOT](/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ)
IPL
IPL
PULLEY TIMING 31T10/12-2 AL PILOT
IPL IPL
Description
IPL PULLEY TIMING 31T10/12-2 AL PILOT
Pulley, Synchronous; 16MM Belt Width; 10 Millimeter Belt Pitch; T10-16 Belt Style; 12 Teeth; 21MM Face Width; Rough Bore; 42MM Flange OD; 36.35MM Outside Diameter; 38.35MM Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
PULLEY TIMING 31T10/12-2 AL PILOT
BDI #
15092971
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PULLEY-TIMING-31T10-12-2-AL-PILOT/p/15092971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.076
Product Group - BDI
M02316
Belt Pitch
10 Millimeter
Belt Style
T10-16
Number of Teeth
12
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 16MM Belt Width; 10 Millimeter Belt Pitch; T10-16 Belt Style; 12 Teeth; 21MM Face Width; Rough Bore; 42MM Flange OD; 36.35MM Outside Diameter; 38.35MM Pitch Diameter; No Keyway; Minimum Plain Bore
Face Width
0.827 Inch | 21 Millimeter
Pitch Diameter
1.51 Inch | 38.35 Millimeter
Flange Outside Diameter
1.654 Inch | 42 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.431 Inch | 36.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh