https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MTR8aW1hZ2UvanBlZ3xhRGN4TDJnek15OHhNRFV3TnpBd016RXdNVEl4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMFpDWHpNd01IZ3pNREF1YW5Cbnw3MTAyN2RjZWExZTRkYzJlNTQwYjg2ODBkNWUxMjBiMWRiYTA1Yjk3OGQ0NzFjYzJjMmY5N2VhNjY1OGEzNzlj
GATES
GATES
SS10L050 X 5/8 KW
GATES GATES
Description
SS10L050 X 5/8 KW SYNC PULLEY ; 10 TEETH SS 5/8IN BORE
Pulley, Synchronous; 5/8" Bore; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 10 Teeth; 3/4" Face Width; Finished Bore; 1.44" Flange OD; 1.164" Outside Diameter; 1.194" Pitch Diameter; Keyway; No Minimum Plain Bore
Part #
SS10L050 X 5/8 KW
BDI #
21509984
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/SS10L050-X-5-8-KW/p/21509984
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
10
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Long Description
Pulley, Synchronous; 5/8" Bore; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 10 Teeth; 3/4" Face Width; Finished Bore; 1.44" Flange OD; 1.164" Outside Diameter; 1.194" Pitch Diameter; Keyway; No Minimum Plain Bore
Face Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
1.44 Inch | 36.576 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.164 Inch | 29.56 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.194 Inch | 30.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh