https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MjR8aW1hZ2UvanBlZ3xhR1F6TDJobE5TOHhNREUwT0RVek9EYzNOell6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xjZGYyZGY5MWUwNjAxODA1ZTEzYTA2YzU0OGNhODgxN2I0OTBjOTUzMGUzYTJiM2FlY2YzOWFkMjc2N2JmZjli
TIMKEN
TIMKEN
TB24XH300
TIMKEN TIMKEN
Description
TB24XH300 TIMING PULLEY ; TAPER BUSHED 101755958
Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 24 Teeth; 3-5/8" Face Width; Bushed; 6.575" Outside Diameter; 6.685" Pitch Diameter; Yes Keyway; 15/16 To 3" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
TB24XH300
BDI #
24303926
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TB24XH300/p/24303926
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
6.94
EAN
0070964161406
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
15.3
Long Description
Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 24 Teeth; 3-5/8" Face Width; Bushed; 6.575" Outside Diameter; 6.685" Pitch Diameter; Yes Keyway; 15/16 To 3" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Flange Outside Diameter
7.281 Inch | 184.937 Millimeter
Pitch Diameter
6.685 Inch | 169.79 Millimeter
Outside Diameter
6.575 Inch | 167.005 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Face Width
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh