https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XH-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhREk0TDJobE5TOHhNRFU0TnpBNE5UWTJPRE00TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGJhZTAwMzg1ZjJlNWFhOWYyZWY4NTUwZDk3OTRjNzY0MjY1MjFjYTc4YmQzNWU0Nzg4MjNkYzBkOWUyYzViOGY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TB28XH200
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TB28XH200 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 28 Teeth; 2-9/16" Face Width; Bushed; 8-17/64" Flange OD; 7.689" Outside Diameter; 7.799" Pitch Diameter; Yes Keyway; 1-3/16 To 3-1/2" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
TB28XH200
BDI #
612102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TB28XH200/p/612102
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
9.89
EAN
0697950083643
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
13.5
Long Description
Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 28 Teeth; 2-9/16" Face Width; Bushed; 8-17/64" Flange OD; 7.689" Outside Diameter; 7.799" Pitch Diameter; Yes Keyway; 1-3/16 To 3-1/2" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
8.266 Inch | 209.956 Millimeter
Outside Diameter
7.689 Inch | 195.301 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Pitch Diameter
7.799 Inch | 198.095 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh