https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XH-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhREk0TDJobE5TOHhNRFU0TnpBNE5UWTJPRE00TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGJhZTAwMzg1ZjJlNWFhOWYyZWY4NTUwZDk3OTRjNzY0MjY1MjFjYTc4YmQzNWU0Nzg4MjNkYzBkOWUyYzViOGY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TB30XH300
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TB30XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 30 Teeth; 3-5/8" Face Width; Bushed; 9-1/32" Flange OD; 8.246" Outside Diameter; 8.356" Pitch Diameter; Yes Keyway; 1-3/16 To 3-1/2" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
TB30XH300
BDI #
612112
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TB30XH300/p/612112
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
12.85
EAN
0697950083742
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
22.5
Long Description
Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 30 Teeth; 3-5/8" Face Width; Bushed; 9-1/32" Flange OD; 8.246" Outside Diameter; 8.356" Pitch Diameter; Yes Keyway; 1-3/16 To 3-1/2" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter
Flange Outside Diameter
9.031 Inch | 229.387 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Face Width
3.625 Inch | 92.075 Millimeter
Pitch Diameter
8.356 Inch | 212.242 Millimeter
Outside Diameter
8.246 Inch | 209.448 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh