https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
GATES
GATES
TL16H150
GATES GATES
Description
TL16H150 TIMING PULLEY ; NON-RETURNABLE
Synchronous Pulley; 1-1/2" Belt Width; 1/2" Belt Pitch; H Belt Style; 16 Teeth; 1.812" Face Width; Bushed; 2.78" Flange OD; 2.492" OD; 2.546" Pitch Diam; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
Part #
TL16H150
BDI #
1135886
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL16H150/p/1135886
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.68
EAN
0072053085549
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
16
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1008
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Steel Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78817028
Weight / LBS
0.84
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2" Belt Pitch; H Belt Style; 16 Teeth; 1.812" Face Width; Bushed; 2.78" Flange OD; 2.492" OD; 2.546" Pitch Diam; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.78 Inch | 70.612 Millimeter
Pitch Diameter
2.546 Inch | 64.668 Millimeter
Face Width
1.812 Inch | 46.025 Millimeter
Outside Diameter
2.492 Inch | 63.297 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh