https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ3OXxpbWFnZS9qcGVnfGFESXdMMmcyTVM4eE1EYzJPRE0yTXpZeE9ETXpOQzlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlJWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufDY1MTM4YjU3NDA0NjlkODg0MjNlY2VlYzBmMzZlNmUyY2EyNjY3YmNiN2ZmNmFmNjU5MzczNjhjMTViN2MwYzQ
DODGE
DODGE
TL30H150-2012
DODGE DODGE
Description
TL30H150-2012 SYNCHRONOUS SPROCKET ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 1-13/16" Face Width; Bushed; 5.02" Flange OD; 4.721" Outside Diameter; 4.775" Pitch Diameter; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
TL30H150-2012
BDI #
255343
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL30H150-2012/p/255343
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.254
EAN
0782475088546
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL30H150-2012
Manufacturer Internal Number
113670
Weight / LBS
5.1
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 1-13/16" Face Width; Bushed; 5.02" Flange OD; 4.721" Outside Diameter; 4.775" Pitch Diameter; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Outside Diameter
4.721 Inch | 119.913 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Pitch Diameter
4.775 Inch | 121.28 Millimeter
Flange Outside Diameter
5.02 Inch | 127.508 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh