https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MTF8aW1hZ2UvanBlZ3xhREUzTDJneE5pOHhNRE13TXprNE9UWTNPREV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwNUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGY4YzhiYjEyYjMwOTUyODM5YWM3ODExZTAwM2E3YzViZDZhMmJjNjM5ZTNlYzQzYTdjY2NlNWZmYjM5YWE1MTE
255317
Pulleys - Synchronous
DODGE
DODGE
TL84L100-2517
DODGE DODGE
Description
TL84L100-2517 SYNCHRONOUS SPROCKET
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 84 Teeth; 1-1/4" Face Width; Bushed; 9.997" Outside Diameter; 10.027" Pitch Diameter; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
113585
BDI #
255317
Details
268.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL84L100-2517/p/255317
Your Price
$ 268.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
10.541
EAN
0782475576364
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
84
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL84L100-2517
Manufacturer Internal Number
113585
Weight / LBS
9.2
Long Description
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 84 Teeth; 1-1/4" Face Width; Bushed; 9.997" Outside Diameter; 10.027" Pitch Diameter; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
9.997 Inch | 253.92 Millimeter
Pitch Diameter
10.027 Inch | 254.68 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh