https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
GATES
GATES
TL96H300
GATES GATES
Description
TL96H300 TIMING PULLEY ; NON-RETURNABLE
Synchronous Pulley; 3" Belt Width; 1/2" Belt Pitch; H Belt Style; 96 Teeth; 3-3/8" Face Width; Bushed; 15.225" OD; 15.279" Pitch Diam; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
TL96H300
BDI #
1135991
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL96H300/p/1135991
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
34.93
EAN
0072053128673
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
96
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Grey Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78817104
Weight / LBS
77
Long Description
Synchronous Pulley; 3" Belt Width; 1/2" Belt Pitch; H Belt Style; 96 Teeth; 3-3/8" Face Width; Bushed; 15.225" OD; 15.279" Pitch Diam; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Pitch Diameter
15.279 Inch | 388.087 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 65 Millimeter
Outside Diameter
15.225 Inch | 386.715 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh