https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
CONTINENTAL
CONTINENTAL
W144-8M-60-F
CONTINENTAL CONTINENTAL
Description
W144-8M-60-F SPROCKET
60MM Belt Width; 8MM Belt Pitch; 8M-60 Blackhawk PD Belt Style; 144 Teeth; 70MM Face Width; Bushed; 365.328MM OD; 366.7MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
W144-8M-60-F
BDI #
413952
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W144-8M-60-F/p/413952
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
20.865
EAN
0037256317170
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-60 Blackhawk PD
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
60MM Belt Width; 8MM Belt Pitch; 8M-60 Blackhawk PD Belt Style; 144 Teeth; 70MM Face Width; Bushed; 365.328MM OD; 366.7MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Pitch Diameter
14.437 Inch | 366.7 Millimeter
Belt Width
2.362 Inch | 60 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.756 Inch | 70 Millimeter
Outside Diameter
14.383 Inch | 365.328 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh