https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTS-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhRFF3TDJnM055OHhNREUwT0RVMU1UQTJOVFl6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZRVkpOWDA1R1RGOVJSRjh6TURCNE16QXdMbXB3Wnd8NmI3OWU1MDhlM2FhZjA3OTIxYWJlNzM3ZDgxMjQ5MWZkZTk4YjgwZGZmOWM4OTc2MGY2YTY1NmEwMTlmYzZmOQ
TIMKEN
TIMKEN
W14414M65-M
TIMKEN TIMKEN
Description
W14414M65-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756199
Synchronous Pulley; 65MM Belt Width; 14 MM Belt Pitch; 14M-65 Belt Style; 144 Teeth; 77.013MM Face Width; Bushed; 638.734MM Outside Diameter; 641.71MM Pitch Diameter; Yes Keyway; M Bushing; No Minimum Plain Bore
Part #
W14414M65-M
BDI #
24304078
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W14414M65-M/p/24304078
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
81.347
EAN
0070964151162
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-65
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
197.3
Long Description
Synchronous Pulley; 65MM Belt Width; 14 MM Belt Pitch; 14M-65 Belt Style; 144 Teeth; 77.013MM Face Width; Bushed; 638.734MM Outside Diameter; 641.71MM Pitch Diameter; Yes Keyway; M Bushing; No Minimum Plain Bore
Belt Width
2.559 Inch | 65 Millimeter
Pitch Diameter
25.264 Inch | 641.71 Millimeter
Face Width
3.032 Inch | 77.013 Millimeter
Outside Diameter
25.147 Inch | 638.734 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh