https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzB8aW1hZ2UvanBlZ3xhRGM0TDJnMU5DOHhNREUwT0RVME16azROemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxSlRRbDh6TURCNE16QXdMbXB3Wnd8YjdmNWY2NzQyMWQ3MDY2NTY5MDgwNzIyYWEzZjE0MDRiZmNmOTM2ZTdhZmQxN2Q1ZDE2Y2I0NmNlY2IxMmJmYQ
TIMKEN
TIMKEN
W3214M90-MPB
TIMKEN TIMKEN
Description
W3214M90-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756061
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 32 Teeth; 95.072MM Face Width; Rough Bore; 139.88MM Outside Diameter; 142.6MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
W3214M90-MPB
BDI #
24304215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W3214M90-MPB/p/24304215
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
6.305
EAN
0070964151803
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.5
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
13.9
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 32 Teeth; 95.072MM Face Width; Rough Bore; 139.88MM Outside Diameter; 142.6MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Pitch Diameter
5.614 Inch | 142.6 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.507 Inch | 139.88 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Face Width
3.743 Inch | 95.072 Millimeter
Flange Outside Diameter
6.125 Inch | 155.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh