![W36-14M-90-FL](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
![W36-14M-90-FL](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
CONTINENTAL
CONTINENTAL
W36-14M-90-FL
CONTINENTAL CONTINENTAL
Description
W36-14M-90-FL SPROCKET
90MM Belt Width; 14MM Belt Pitch; 14M-90 BlackHawkPD Belt Style; 36 Teeth; 95.072MM Face Width; Bushed; 174.498MM Flange OD; 157.632MM OD; 160.426MM Pitch Diam; Keyway; 25.4 To 79.375MM Bushing Bore Range; FL Bushing; No Minimum Plain Bore
Part #
W36-14M-90-FL
BDI #
414029
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W36-14M-90-FL/p/414029
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.532
EAN
0037256317941
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90 Blackhawk PD
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
FL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 BlackHawkPD Belt Style; 36 Teeth; 95.072MM Face Width; Bushed; 174.498MM Flange OD; 157.632MM OD; 160.426MM Pitch Diam; Keyway; 25.4 To 79.375MM Bushing Bore Range; FL Bushing; No Minimum Plain Bore
Belt Width
3.543 Inch | 90 Millimeter
Flange Outside Diameter
6.87 Inch | 174.498 Millimeter
Bushing Bore Range
1 To 3-1/8 Inch | 25.4 To 79.375 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.743 Inch | 95.072 Millimeter
Outside Diameter
6.206 Inch | 157.632 Millimeter
Pitch Diameter
6.316 Inch | 160.426 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh