https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTS-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODZ8aW1hZ2UvanBlZ3xhRGc1TDJnd1pTOHhNREUwT0RVME9USTVOakUxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZVMDlNWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufDcyN2FmZWRmMGUwN2I1MDhkZmVhMmEwMjUxMTQ5MjU3YTQ4MTc5YTgyNzFjZmFlZjU1ZDE4MzVkZGQwOWE2ODA
TIMKEN
TIMKEN
W368M60-2012
TIMKEN TIMKEN
Description
W368M60-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756084
Synchronous Pulley; 60MM Belt Width; 8 MM Belt Pitch; 8M-60 Belt Style; 36 Teeth; 63.652MM Face Width; Bushed; 90.322MM Outside Diameter; 91.67MM Pitch Diameter; Yes Keyway; 18 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
W368M60-2012
BDI #
24304261
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W368M60-2012/p/24304261
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.043
EAN
0070964152039
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-60
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
2.3
Long Description
Synchronous Pulley; 60MM Belt Width; 8 MM Belt Pitch; 8M-60 Belt Style; 36 Teeth; 63.652MM Face Width; Bushed; 90.322MM Outside Diameter; 91.67MM Pitch Diameter; Yes Keyway; 18 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.937 Inch | 100 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Belt Width
2.362 Inch | 60 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.556 Inch | 90.322 Millimeter
Face Width
2.506 Inch | 63.652 Millimeter
Pitch Diameter
3.609 Inch | 91.67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh