https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTS-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MDF8aW1hZ2UvanBlZ3xhREk0TDJoa1lpOHhNREUwT0RVME5qVTNOalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZVMDlNWDBaTVgxRkVYek13TUhnek1EQXVhbkJufGZkMzNiZWM1ZmI0MjNhZDcwMmMzNmE4YjM5ZGRhYTY3MTdlMDBlNmJlMWQ0ODk3ZjBjNDA4MzA5YWQ3MWY4NjY
TIMKEN
TIMKEN
W388M22-SH
TIMKEN TIMKEN
Description
W388M22-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101756093
Synchronous Pulley; 22MM Belt Width; 8 MM Belt Pitch; 8M-22 Belt Style; 38 Teeth; 24.638MM Face Width; Bushed; 95.39MM Outside Diameter; 96.77MM Pitch Diameter; Yes Keyway; 24 To 35MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
W388M22-SH
BDI #
24304279
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W388M22-SH/p/24304279
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.866
EAN
0070964152121
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-22
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.9
Long Description
Synchronous Pulley; 22MM Belt Width; 8 MM Belt Pitch; 8M-22 Belt Style; 38 Teeth; 24.638MM Face Width; Bushed; 95.39MM Outside Diameter; 96.77MM Pitch Diameter; Yes Keyway; 24 To 35MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Belt Width
0.866 Inch | 22 Millimeter
Face Width
0.97 Inch | 24.638 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Outside Diameter
3.756 Inch | 95.39 Millimeter
Pitch Diameter
3.81 Inch | 96.77 Millimeter
Flange Outside Diameter
4.156 Inch | 105.562 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh