https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
W48-14M-90-FL
CONTINENTAL CONTINENTAL
Description
W48-14M-90-FL SPROCKET
90MM Belt Width; 14MM Belt Pitch; 14M-90 BlackHawkPD Belt Style; 48 Teeth; 95.072MM Face Width; Bushed; 226.06MM Flange OD; 211.099MM OD; 213.893MM Pitch Diam; Keyway; 25.4 To 79.375MM Bushing Bore Range; FL Bushing; No Minimum Plain Bore
Part #
W48-14M-90-FL
BDI #
414065
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W48-14M-90-FL/p/414065
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
16.329
EAN
0037256318306
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90 Blackhawk PD
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
FL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 BlackHawkPD Belt Style; 48 Teeth; 95.072MM Face Width; Bushed; 226.06MM Flange OD; 211.099MM OD; 213.893MM Pitch Diam; Keyway; 25.4 To 79.375MM Bushing Bore Range; FL Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
3.743 Inch | 95.072 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Outside Diameter
8.311 Inch | 211.099 Millimeter
Flange Outside Diameter
8.9 Inch | 226.06 Millimeter
Pitch Diameter
8.421 Inch | 213.893 Millimeter
Bushing Bore Range
1 To 3-1/8 Inch | 25.4 To 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh