https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTS-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MDF8aW1hZ2UvanBlZ3xhREk0TDJoa1lpOHhNREUwT0RVME5qVTNOalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZVMDlNWDBaTVgxRkVYek13TUhnek1EQXVhbkJufGZkMzNiZWM1ZmI0MjNhZDcwMmMzNmE4YjM5ZGRhYTY3MTdlMDBlNmJlMWQ0ODk3ZjBjNDA4MzA5YWQ3MWY4NjY
TIMKEN
TIMKEN
W6014M90-F
TIMKEN TIMKEN
Description
W6014M90-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756145
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 60 Teeth; 95.072MM Face Width; Bushed; 264.592MM Outside Diameter; 267.386MM Pitch Diameter; Yes Keyway; 48 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
W6014M90-F
BDI #
24304383
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W6014M90-F/p/24304383
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
22.598
EAN
0070964152640
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
49.8
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 60 Teeth; 95.072MM Face Width; Bushed; 264.592MM Outside Diameter; 267.386MM Pitch Diameter; Yes Keyway; 48 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
11.06 Inch | 280.924 Millimeter
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Face Width
3.743 Inch | 95.072 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Outside Diameter
10.417 Inch | 264.592 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh