![W728M12-SDS](/medias/INDXXXPULLEY-SYNC-HTS-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MDF8aW1hZ2UvanBlZ3xhREk0TDJoa1lpOHhNREUwT0RVME5qVTNOalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZVMDlNWDBaTVgxRkVYek13TUhnek1EQXVhbkJufGZkMzNiZWM1ZmI0MjNhZDcwMmMzNmE4YjM5ZGRhYTY3MTdlMDBlNmJlMWQ0ODk3ZjBjNDA4MzA5YWQ3MWY4NjY)
![W728M12-SDS](/medias/INDXXXPULLEY-SYNC-HTS-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MDF8aW1hZ2UvanBlZ3xhREk0TDJoa1lpOHhNREUwT0RVME5qVTNOalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZVMDlNWDBaTVgxRkVYek13TUhnek1EQXVhbkJufGZkMzNiZWM1ZmI0MjNhZDcwMmMzNmE4YjM5ZGRhYTY3MTdlMDBlNmJlMWQ0ODk3ZjBjNDA4MzA5YWQ3MWY4NjY)
TIMKEN
TIMKEN
W728M12-SDS
TIMKEN TIMKEN
Description
W728M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756165
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 72 Teeth; 14.656MM Face Width; Bushed; 181.864MM Outside Diameter; 183.337MM Pitch Diameter; Yes Keyway; 24 To 42MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
W728M12-SDS
BDI #
24304423
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W728M12-SDS/p/24304423
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.298
EAN
0070964152848
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
7.3
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 72 Teeth; 14.656MM Face Width; Bushed; 181.864MM Outside Diameter; 183.337MM Pitch Diameter; Yes Keyway; 24 To 42MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Outside Diameter
7.16 Inch | 181.864 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Pitch Diameter
7.218 Inch | 183.337 Millimeter
Face Width
0.577 Inch | 14.656 Millimeter
Flange Outside Diameter
7.562 Inch | 192.075 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh