https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
W80-14M-65-F
CONTINENTAL CONTINENTAL
Description
W80-14M-65-F SPROCKET
65MM Belt Width; 14MM Belt Pitch; 14M-65 BlackHawkPD Belt Style; 80 Teeth; 69.063MM Face Width; Bushed; 371.475MM Flange OD; 353.72MM OD; 356.514MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
W80-14M-65-F
BDI #
414115
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W80-14M-65-F/p/414115
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
24.04
EAN
0037256318801
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-65 Blackhawk PD
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type C2F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
65MM Belt Width; 14MM Belt Pitch; 14M-65 BlackHawkPD Belt Style; 80 Teeth; 69.063MM Face Width; Bushed; 371.475MM Flange OD; 353.72MM OD; 356.514MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Flange Outside Diameter
14.625 Inch | 371.475 Millimeter
Belt Width
2.559 Inch | 65 Millimeter
Outside Diameter
13.926 Inch | 353.72 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.719 Inch | 69.063 Millimeter
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh