https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
Y-75S-MPB
CONTINENTAL CONTINENTAL
Description
Y-75S-MPB SYNCHRONOUS SPROCKET
16MM Belt Width; 8MM Belt Pitch; 8M-16 EagleNRG Belt Style; 75 Teeth; 16.993MM Face Width; Rough Bore; 189.611MM OD; 190.983MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.688" Max Bore
Part #
Y-75S-MPB
BDI #
397491
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/Y-75S-MPB/p/397491
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.629
EAN
0037256201561
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-16 Eagle NRG
Number of Teeth
75
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.688
Other Features
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
16MM Belt Width; 8MM Belt Pitch; 8M-16 EagleNRG Belt Style; 75 Teeth; 16.993MM Face Width; Rough Bore; 189.611MM OD; 190.983MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.688" Max Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.465 Inch | 189.611 Millimeter
Pitch Diameter
7.519 Inch | 190.983 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Face Width
0.669 Inch | 16.993 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh