https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-1G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNTZ8aW1hZ2UvanBlZ3xhRGxoTDJnMU5DOHhNRFF5TWpRMk5qRTFNRFF6TUM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xhMjM0ODE2NGVmZmU0YTUyZmQ4NTIyY2RmZmRhNjkwYTE3YWNmMzY4MTI4ZjI5MDA4ZWJiYWNhM2VjYTIyNTI0
DODGE
DODGE
1/3V8.0-2517
DODGE DODGE
Description
1-3V8.0-2517 TAPER LOCK V-BELT SHEAVE
1 Groove; 8" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 7.95" Pitch Minimum; 7.95" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Part #
1/3V8.0-2517
BDI #
254964
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1-3V8-0-2517/p/254964
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.449
EAN
0782475086245
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
2517
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1-3V8.0-2517 SHEAVE
Manufacturer Internal Number
112008
Weight / LBS
9.8
Long Description
1 Groove; 8" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 7.95" Pitch Minimum; 7.95" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
7.95 Inch | 201.93 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Pitch Diameter Minimum
7.95 Inch | 201.93 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh