https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjJ8aW1hZ2UvanBlZ3xhRFZqTDJoaVpDOHhNRFU0TnpBME9UTXlPRFkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwxYWM1MTA4OTQ5YTA5YmYzYmRiOTlhMDliMDcxMDNjOTk2Nzc3MWFmYTBjNzUzOWZiNzc3NGM3MjI5ZjVjZmE1
SATI
SATI
1/SPB160 1610 NR. BT01601
SATI SATI
Description
SATI 1/SPB160 1610 NR. BT01601
1 Grooves; 167MM Outside Diameter; Bushed; 1610; SPB Belt Series; 160MM Pitch Diameter Minimum; 160MM Pitch Diameter Maximum; Keyway
Part #
1/SPB160 1610 NR. BT01601
BDI #
1404662
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1-SPB160-1610-NR-BT01601/p/1404662
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
1 Grooves; 167MM Outside Diameter; Bushed; 1610; SPB Belt Series; 160MM Pitch Diameter Minimum; 160MM Pitch Diameter Maximum; Keyway
Pitch Diameter Maximum
6.299 Inch | 160 Millimeter
Outside Diameter
6.575 Inch | 167 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
6.299 Inch | 160 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh