https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjJ8aW1hZ2UvanBlZ3xhRFZqTDJoaVpDOHhNRFU0TnpBME9UTXlPRFkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwxYWM1MTA4OTQ5YTA5YmYzYmRiOTlhMDliMDcxMDNjOTk2Nzc3MWFmYTBjNzUzOWZiNzc3NGM3MjI5ZjVjZmE1
SATI
SATI
1/SPZ125 1610 NR. ZT01251
SATI SATI
Description
SATI 1/SPZ125 1610 NR. ZT01251
1 Grooves; 129MM Outside Diameter; Bushed; 1610; SPZ Belt Series; 125MM Pitch Diameter Minimum; 125MM Pitch Diameter Maximum; Keyway
Part #
1/SPZ125 1610 NR. ZT01251
BDI #
1405691
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1-SPZ125-1610-NR-ZT01251/p/1405691
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.4
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
1 Grooves; 129MM Outside Diameter; Bushed; 1610; SPZ Belt Series; 125MM Pitch Diameter Minimum; 125MM Pitch Diameter Maximum; Keyway
Outside Diameter
5.079 Inch | 129 Millimeter
Pitch Diameter Maximum
4.921 Inch | 125 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh