MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10 5V 1130 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10 5V 1130 TB V-BELT SHEAVE ; 10GR 5V 11.3" OD BORED FOR 4040 BUSHING
10 Grooves; 11.3" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 11.2" Pitch Minimum; 11.2" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Part #
10 5V 1130 TB
BDI #
21981323
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-5V-1130-TB/p/21981323
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
38.1
EAN
0697950515328
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4040
Belt Series
5V
Bushing Bore Range - Inch
1-7/16 To 4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
84
Long Description
10 Grooves; 11.3" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 11.2" Pitch Minimum; 11.2" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
11.2 Inch | 284.48 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
11.3 Inch | 287.02 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
11.2 Inch | 284.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh